Zoro Homepage

Dimethylphenylsilane, 25mL

  • Mfr # D2196-25ML

  • Zoro # G8000209


product price: $181.99
/ea
Free Shipping & Returns

Key Features

CAS Number
766-77-8
Chemical Container Size
25 mL
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2196-25ML
Zoro #
G8000209
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dimethylphenylsilane
CAS Number
766-77-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
136.27 F.W.
Chemical Formula
C8H12Si
Shipping Restrictions
Class 3, HS n.o. 2931.90.6000, PG III, UN1993
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethylphenylsilane
Form
Liquid
Container Material
Clear Glass
Purity
97 %
Features
Moisture Sensitive
Quantity
25
PubChem CID
6327656
REMOVE - Previous PI Node
D
MDL Number
MFCD00008257
Volume
25 mL

Description

Dimethylphenylsilane, CAS Number 766-77-8, Molecular Weight 136.27 F.W., Chemical Formula C8H12Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2931.90.6000, PG III, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.