Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethylthiocarbamoyl Chloride, 25g

  • Mfr # D2113-25G

  • Zoro # G8012827


product price: $113.99
/ea
Free Shipping & Returns

Key Features

CAS Number
16420-13-6
Chemical Container Size
25 g
Chemical Formula
C3H6ClNS
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS 2930.90.9251, PG III, UN3261
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2113-25G
Zoro #
G8012827
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dimethylthiocarbamoyl Chloride
CAS Number
16420-13-6
Chemical Formula
C3H6ClNS
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS 2930.90.9251, PG III, UN3261
Molecular Weight
123.6 F.W.
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Dimethylthiocarbamoyl Chloride
Container Material
Clear Glass
Purity
97 %
Features
Heat Sensitive, Moisture Sensitive
Form
Powder
Volume
25 g
Quantity
25
Storage Temperature
0 to 10 Degrees C
MDL Number
MFCD00004919
REMOVE - Previous PI Node
D
PubChem CID
27871

Description

Dimethylthiocarbamoyl Chloride, CAS Number 16420-13-6, Molecular Weight 123.6 F.W., Chemical Formula C3H6ClNS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2930.90.9251, PG III, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.