Dimethyltin Dichloride, 500g
Mfr # D1338-500G
Zoro # G7965297
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C2H6Cl2Sn
Shipping Restrictions
Class 6.1/8, HS 2931.90.9029, PG II, UN2928
Chemical Container Size
500 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1338-500G
Zoro #
G7965297
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Dimethyltin DiChloride
Chemical Grade
Reagent
Chemical Formula
C2H6Cl2Sn
Shipping Restrictions
Class 6.1/8, HS 2931.90.9029, PG II, UN2928
Chemical Container Type
Bottle
CAS Number
753-73-1
Chemical Container Material
Clear Glass
Molecular Weight
219.68 F.W.
Shelf Life
24 mo
Container Type
Bottle
Product Type
Dimethyltin Dichloride
Container Material
Clear Glass
Form
Powder
Purity
99 %
Features
Moisture Sensitive
Volume
500 g
MDL Number
MFCD00000517
REMOVE - Previous PI Node
D
Quantity
500
Description
Dimethyltin Dichloride, CAS Number 753-73-1, Molecular Weight 219.68 F.W., Chemical Formula C2H6Cl2Sn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2931.90.9029, PG II, UN2928
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.