Shop SPECTRUM
See all product information
Create Account
Dimethyltin DiChloride, C2H6Cl2Sn, 25g
- Mfr # D1338-25G
- Zoro # G8227103
product price:Â
$
99.29
/ea
Key Features
Chemical Container Type
Bottle
CAS Number
753-73-1
Shelf Life
24 mo
Shipping Restrictions
UN3146, Organotin Compound, Solid, n.o.s., 6. PG II
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1338-25G
- Zoro #
- G8227103
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dimethyltin DiChloride
- Chemical Container Type
- Bottle
- CAS Number
- 753-73-1
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3146, Organotin Compound, Solid, n.o.s., 6. PG II
- Chemical Grade
- Reagent
- Chemical Formula
- C2H6Cl2Sn
- Molecular Weight
- F.W. 219.68
- Chemical Container Material
- Clear Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Dimethyltin DiChloride, CAS Number 753-73-1, Molecular Weight F.W. 219.68, Chemical Formula C2H6Cl2Sn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3146, Organotin Compound, Solid, n.o.s., 6. PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.