Dimidium Bromide, 1g
Mfr # D1815-1G
Zoro # G8037001
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C20H18BrN3
Chemical Container Material
Clear Glass
Molecular Weight
380.29 F.W.
Chemical Container Size
1 g
Chemical Grade
HPLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1815-1G
Zoro #
G8037001
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Dimidium Bromide
Chemical Formula
C20H18BrN3
Chemical Container Material
Clear Glass
Molecular Weight
380.29 F.W.
Chemical Grade
HPLC
Chemical Container Type
Bottle
CAS Number
518-67-2
Shelf Life
24 mo
Container Type
Bottle
Product Type
Dimidium Bromide
Purity
98 %
Features
Hygroscopic
Shipping Restrictions
HS 2933.99.7900
Form
Powder
Concentration
3% (Maximum)
Container Material
Glass
Volume
1 g
MDL Number
MFCD00011757
Quantity
1
PubChem CID
68207
REMOVE - Previous PI Node
D
Description
Dimidium Bromide, Concentration 3 Percent (Maximum), CAS Number 518-67-2, Molecular Weight 380.29 F.W., Chemical Formula C20H18BrN3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.