Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimidium Bromide, 5g

  • Mfr # D1815-5G

  • Zoro # G8091577


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
HPLC
Shelf Life
24 mo
CAS Number
518-67-2
Chemical Container Material
Clear Glass
Chemical Formula
C20H18BrN3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1815-5G
Zoro #
G8091577
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Dimidium Bromide
Chemical Grade
HPLC
Shelf Life
24 mo
CAS Number
518-67-2
Chemical Container Material
Clear Glass
Chemical Formula
C20H18BrN3
Molecular Weight
380.29 F.W.
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
Dimidium Bromide
Concentration
3% (Maximum)
Shipping Restrictions
HS 2933.99.7900
Form
Powder
Purity
98 %
Container Material
Glass
Features
Hygroscopic
PubChem CID
68207
REMOVE - Previous PI Node
D
Quantity
5
MDL Number
MFCD00011757
Volume
5 g

Description

Dimidium Bromide, Concentration 3 Percent (Maximum), CAS Number 518-67-2, Molecular Weight 380.29 F.W., Chemical Formula C20H18BrN3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.