Shop SPECTRUM
See all product information
Create Account
Dinitrophenylhydrazine, 500g, Amber Glass
- Mfr # DI149-500GM
- Zoro # G7969582
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
198.14
Chemical Container Size
500 g
Chemical Container Material
Amber Glass
CAS Number
119-26-6
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI149-500GM
- Zoro #
- G7969582
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,4-Dinitrophenylhydrazine
- Molecular Weight
- 198.14
- Chemical Container Material
- Amber Glass
- CAS Number
- 119-26-6
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Formula
- C6H6N4O4
Description
2,4-Dinitrophenylhydrazine, Concentration 100 Percent, CAS Number 119-26-6, Molecular Weight 198.14, Chemical Formula C6H6N4O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.