Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diosmin, 25g

  • Mfr # D3908-25G

  • Zoro # G7970020


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
520-27-4
Chemical Grade
Reagent
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3908-25G
Zoro #
G7970020
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Diosmin
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
520-27-4
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C28H32O15
Molecular Weight
608.55

Description

Diosmin, CAS Number 520-27-4, Molecular Weight 608.55, Chemical Formula C28H32O15, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.