Shop SPECTRUM
See all product information
Create Account
Dioxane, Reagent, ACS, 1L, PK6
- Mfr # D1050-1LTAI
- Zoro # G7969479
product price:Â
$
884.99
/pk of 6, $147.50/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1165, Dioxane, 3, PG II
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
88.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1050-1LTAI
- Zoro #
- G7969479
- UPC #
- -
- Country of Origin
- United States
- Item
- Dioxane
- Shipping Restrictions
- UN1165, Dioxane, 3, PG II
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 88.11
- CAS Number
- 123-91-1
- Chemical Formula
- C4H8O2
- Chemical Grade
- ACS Reagent
Dimensions
- Chemical Container Size
- 1 L
Description
Dioxane, CAS Number 123-91-1, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1165, Dioxane, 3, PG II, Package Quantity 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.