Shop SPECTRUM
See all product information
Create Account
Dioxane, Reagent, ACS, 20L
- Mfr # D1050-20LTMT56
- Zoro # G8082501
product price:Â
$
1,220.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H8O2
Chemical Grade
ACS Reagent
Chemical Container Type
Drum
Chemical Container Material
Metal
CAS Number
123-91-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1050-20LTMT56
- Zoro #
- G8082501
- UPC #
- -
- Country of Origin
- United States
- Item
- Dioxane
- Chemical Formula
- C4H8O2
- Chemical Grade
- ACS Reagent
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- CAS Number
- 123-91-1
- Shelf Life
- 24 mo
- Molecular Weight
- 88.11
- Shipping Restrictions
- UN1165, Dioxane, 3, PG II
Dimensions
- Chemical Container Size
- 20 L
Description
Dioxane, CAS Number 123-91-1, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1165, Dioxane, 3, PG II
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.