Zoro Homepage
This item is Discontinued.
Spectrum Diphenoxymethane, 25g D2352-25G

Diphenoxymethane, 25g (Discontinued)

  • Mfr # D2352-25G
  • Zoro # G8041770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2352-25G
Zoro #
G8041770
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diphenoxymethane
CAS Number
4442-41-5
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
200.24
Chemical Formula
C13H12O2
Chemical Grade
Reagent

Description

Diphenoxymethane, CAS Number 4442-41-5, Molecular Weight 200.24, Chemical Formula C13H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.