Zoro Homepage
This item is Discontinued.
Spectrum Diphenyl 1h Imidazol Yl, 100mg A5579-100MG

Diphenyl 1h Imidazol Yl, 100mg (Discontinued)

  • Mfr # A5579-100MG
  • Zoro # G8197277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5579-100MG
Zoro #
G8197277
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
4-(4,5-Diphenyl-1h-Imidazol-2-Yl)Benzoyl Chloride Hydrochloride
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 395.28
Shelf Life
24 mo
Chemical Formula
C22H15ClN2O.HCl
Chemical Container Type
Bottle

Description

4-(4,5-Diphenyl-1h-Imidazol-2-Yl)Benzoyl Chloride Hydrochloride, Molecular Weight F.W. 395.28, Chemical Formula C22H15ClN2O.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.