Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Diphenyl Carboxytetrazolium, 100mg B0295-100MG

Diphenyl Carboxytetrazolium, 100mg (Discontinued)

  • Mfr # B0295-100MG
  • Zoro # G8190520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0295-100MG
Zoro #
G8190520
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
2,3-Diphenyl-5-Carboxytetrazolium Chloride
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 302.72
Chemical Container Type
Bottle
Chemical Formula
C14H11ClN4O2
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
2118-40-3

Description

2,3-Diphenyl-5-Carboxytetrazolium Chloride, CAS Number 2118-40-3, Molecular Weight F.W. 302.72, Chemical Formula C14H11ClN4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.