Diphenyl Diselenide, 25g
Mfr # D2186-25G
Zoro # G7915341
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Formula
C12H10Se2
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2186-25G
Zoro #
G7915341
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Diphenyl Diselenide
Chemical Container Material
Clear Glass
Chemical Formula
C12H10Se2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
312.13 F.W.
CAS Number
1666-13-3
Container Type
Bottle
Application
GC Analysis
Product Type
Diphenyl Diselenide
Form
Powder
Shipping Restrictions
Class 6.1, HS 2931.90.6000, PG II, UN3283
Purity
97 %
Features
Hygroscopic
Container Material
Clear Glass
MDL Number
MFCD00003001
PubChem CID
15460
REMOVE - Previous PI Node
D
Volume
25 g
Quantity
25
Description
Diphenyl Diselenide, CAS Number 1666-13-3, Molecular Weight 312.13 F.W., Chemical Formula C12H10Se2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2931.90.6000, PG II, UN3283
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.