Zoro Homepage

Diphenyl Diselenide, 5g

  • Mfr # D2186-5G

  • Zoro # G8021927


product price: $63.99
/ea

Key Features

Shelf Life
24 mo
CAS Number
1666-13-3
Molecular Weight
312.13 F.W.
Chemical Container Size
5 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2186-5G
Zoro #
G8021927
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Diphenyl Diselenide
Shelf Life
24 mo
CAS Number
1666-13-3
Molecular Weight
312.13 F.W.
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C12H10Se2
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Diphenyl Diselenide
Purity
97 %
Container Material
Clear Glass
Shipping Restrictions
Class 6.1, HS n.o. 2931.90.6000, PG II, UN3283
Form
Powder
Features
Hygroscopic
REMOVE - Previous PI Node
D
MDL Number
MFCD00003001
Quantity
5
PubChem CID
15460
Volume
5 g

Description

Diphenyl Diselenide, CAS Number 1666-13-3, Molecular Weight 312.13 F.W., Chemical Formula C12H10Se2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2931.90.6000, PG II, UN3283

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.