Zoro Homepage
This item is Discontinued.
Spectrum Diphenyliodonium Hexafluorophosphate, 25g D2238-25G

Diphenyliodonium Hexafluorophosphate, 25g (Discontinued)

  • Mfr # D2238-25G
  • Zoro # G7919919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2238-25G
Zoro #
G7919919
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diphenyliodonium Hexafluorophosphate
Chemical Formula
C12H10F6IP
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
58109-40-3
Chemical Container Material
Clear Glass
Molecular Weight
426.08

Description

Diphenyliodonium Hexafluorophosphate, CAS Number 58109-40-3, Molecular Weight 426.08, Chemical Formula C12H10F6IP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.