Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Diphenylphosphoryl Azide, 250g D1672-250G

Diphenylphosphoryl Azide, 250g (Discontinued)

  • Mfr # D1672-250G
  • Zoro # G8066718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1672-250G
Zoro #
G8066718
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Diphenylphosphoryl Azide
Chemical Container Type
Bottle
Molecular Weight
275.2 F.W.
Chemical Formula
C12H10N3O3P
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS n.o. 2920.90.2000, PG II, UN3278
Chemical Container Material
Clear Glass
CAS Number
26386-88-9
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
Diphenylphosphoryl Azide
Features
Heat Sensitive, Moisture Sensitive
Purity
97 %
Container Material
Clear Glass
Form
Liquid
PubChem CID
123414
MDL Number
MFCD00001987
Volume
250 g
Quantity
250
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D

Description

Diphenylphosphoryl Azide, CAS Number 26386-88-9, Molecular Weight 275.2 F.W., Chemical Formula C12H10N3O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2920.90.2000, PG II, UN3278

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.