Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diphenylphosphoryl Azide, 5g

  • Mfr # D1672-5G

  • Zoro # G8016108


product price: $38.19
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
5 g
CAS Number
26386-88-9
Shipping Restrictions
Class 6.1, HS 2920.90.2000, PG II, UN3278
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1672-5G
Zoro #
G8016108
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Diphenylphosphoryl Azide
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
26386-88-9
Shipping Restrictions
Class 6.1, HS 2920.90.2000, PG II, UN3278
Chemical Formula
C12H10N3O3P
Chemical Container Type
Bottle
Molecular Weight
275.2 F.W.
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Diphenylphosphoryl Azide
Container Material
Clear Glass
Purity
97 %
Features
Heat Sensitive, Moisture Sensitive
Form
Liquid
MDL Number
MFCD00001987
Quantity
5
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D
Volume
5 g
PubChem CID
123414

Description

Diphenylphosphoryl Azide, CAS Number 26386-88-9, Molecular Weight 275.2 F.W., Chemical Formula C12H10N3O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2920.90.2000, PG II, UN3278

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.