Zoro Homepage

Diphenylsilane, 25g

  • Mfr # D2406-25G

  • Zoro # G8092119


product price: $238.99
/ea
Free Shipping & Returns

Key Features

CAS Number
775-12-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
184.31
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2406-25G
Zoro #
G8092119
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diphenylsilane
CAS Number
775-12-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
184.31
Chemical Formula
(C6H5)2SiH2
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Diphenylsilane, CAS Number 775-12-2, Molecular Weight 184.31, Chemical Formula (C6H5)2SiH2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.