Shop SPECTRUM
See all product information
Create Account
Diphthalic Anhydride, 25g, Amber Glass
- Mfr # H1784-25GM
- Zoro # G7974458
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C19H6F6O6
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Molecular Weight
444.24
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [4,4'-(Hexafluoroisopropylidene)Diphthalic Anhydride], 8, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1784-25GM
- Zoro #
- G7974458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 4,4'-(Hexafluoroisopropylidene)diphthalic Anhydride
- Chemical Formula
- C19H6F6O6
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Molecular Weight
- 444.24
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [4,4'-(Hexafluoroisopropylidene)Diphthalic Anhydride], 8, PG II
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 1107-00-2
- Concentration
- 100%
Description
4,4'-(Hexafluoroisopropylidene)Diphthalic Anhydride, 98+ Percent, Concentration 100 Percent, CAS Number 1107-00-2, Molecular Weight 444.24, Chemical Formula C19H6F6O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. [4,4'-(Hexafluoroisopropylidene)Diphthalic Anhydride], 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.