Zoro Homepage

Dipropylene Glycol Diacrylate, 500g

  • Mfr # D3470-500G

  • Zoro # G8023537


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C12H18O5
Chemical Container Type
Bottle
CAS Number
57472-68-1
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3470-500G
Zoro #
G8023537
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Dipropylene Glycol Diacrylate
Chemical Grade
Reagent
Chemical Formula
C12H18O5
Chemical Container Type
Bottle
CAS Number
57472-68-1
Molecular Weight
242.27
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Dipropylene Glycol Diacrylate, CAS Number 57472-68-1, Molecular Weight 242.27, Chemical Formula C12H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.