Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dipyridamole, 25g

  • Mfr # D2274-25G

  • Zoro # G8090262


product price: $225.99
/ea
Free Shipping & Returns

Key Features

CAS Number
58-32-2
Chemical Container Material
Clear Glass
Molecular Weight
504.63
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2274-25G
Zoro #
G8090262
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dipyridamole
CAS Number
58-32-2
Chemical Container Material
Clear Glass
Molecular Weight
504.63
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C24H40N8O4
Chemical Grade
Reagent

Description

Dipyridamole, CAS Number 58-32-2, Molecular Weight 504.63, Chemical Formula C24H40N8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.