Shop SPECTRUM
See all product information
Create Account
Disodium Adipate, 100g, CAS 7486-38-6
- Mfr # D1410-100GM
- Zoro # G8059919
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Formula
C6H8Na2O4
Chemical Grade
Reagent
Molecular Weight
190.11
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1410-100GM
- Zoro #
- G8059919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Disodium Adipate
- Concentration
- 100%
- Chemical Formula
- C6H8Na2O4
- Chemical Grade
- Reagent
- Molecular Weight
- 190.11
- Shelf Life
- 24 mo
- CAS Number
- 7486-38-6
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Description
Disodium Adipate, Concentration 100 Percent, CAS Number 7486-38-6, Molecular Weight 190.11, Chemical Formula C6H8Na2O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.