Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disodium Beta-Glycerophosphate, 25g

  • Mfr # G0097-25G

  • Zoro # G8180212


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Formula
C3H7Na2O6P5H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0097-25G
Zoro #
G8180212
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Disodium Beta-Glycerophosphate
Chemical Container Material
Clear Glass
Chemical Formula
C3H7Na2O6P5H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
216.04
Chemical Grade
Reagent
CAS Number
13408-09-8

Description

Disodium Beta-Glycerophosphate, CAS Number 13408-09-8, Molecular Weight 216.04, Chemical Formula C3H7Na2O6P�5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.