Zoro Homepage

Disodium Beta-Glycerophosphate, 500g

  • Mfr # G0097-500G

  • Zoro # G8185709


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Container Type
Bottle
CAS Number
13408-09-8
Chemical Formula
C3H7Na2O6P5H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0097-500G
Zoro #
G8185709
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Disodium Beta-Glycerophosphate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
13408-09-8
Chemical Formula
C3H7Na2O6P5H2O
Chemical Grade
Reagent
Molecular Weight
216.04
Chemical Container Material
Clear Glass

Description

Disodium Beta-Glycerophosphate, CAS Number 13408-09-8, Molecular Weight 216.04, Chemical Formula C3H7Na2O6P�5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.