Zoro Homepage

Disodium Beta-Glycerophosphate, 5g

  • Mfr # D3964-5G

  • Zoro # G7913871


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Formula
C3H7Na2O6P.5H2O
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3964-5G
Zoro #
G7913871
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Disodium Beta-Glycerophosphate
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C3H7Na2O6P.5H2O
Chemical Container Material
Clear Glass
CAS Number
13408-09-8
Chemical Container Type
Bottle
Molecular Weight
216.04

Description

Disodium Beta-Glycerophosphate, CAS Number 13408-09-8, Molecular Weight 216.04, Chemical Formula C3H7Na2O6P.5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.