Shop SPECTRUM
See all product information
Create Account
Disodium Glutarate, 25g, CAS 13521-83-0
- Mfr # D1540-25GM
- Zoro # G8053022
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
CAS Number
13521-83-0
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
176.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1540-25GM
- Zoro #
- G8053022
- UPC #
- -
- Country of Origin
- United States
- Item
- Disodium Glutarate
- CAS Number
- 13521-83-0
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 176.08
- Shelf Life
- 24 mo
- Chemical Formula
- C5H6Na2O4
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Disodium Glutarate, Concentration 100 Percent, CAS Number 13521-83-0, Molecular Weight 176.08, Chemical Formula C5H6Na2O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.