Shop SPECTRUM
See all product information
Create Account
DiSodm EDTA, Dihydrate, FCC, 2.5kg
- Mfr # E1001-2.5KG
- Zoro # G7917100
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
372.24
Chemical Container Type
Drum
Chemical Formula
C10H14N2Na2O8 x 2H2O
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1001-2.5KG
- Zoro #
- G7917100
- UPC #
- -
- Country of Origin
- United States
- Item
- Disodium EDTA, Dihydrate, FCC
- Molecular Weight
- 372.24
- Chemical Container Type
- Drum
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 6381-92-6
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Disodium EDTA, Dihydrate, FCC, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.