Shop SPECTRUM
See all product information
Create Account
Dithizone, Rgnt, ACS, 10g
- Mfr # D1065-10GM
- Zoro # G8031541
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
CAS Number
60-10-6
Chemical Container Type
Bottle
Chemical Formula
C6H5NHNHCSN=NC6H5
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1065-10GM
- Zoro #
- G8031541
- UPC #
- -
- Country of Origin
- United States
- Item
- Dithizone, Reagents, ACS
- CAS Number
- 60-10-6
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H5NHNHCSN=NC6H5
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 256.32
Description
Dithizone, Reagent, ACS, CAS Number 60-10-6, Molecular Weight 256.32, Chemical Formula C6H5NHNHCSN=NC6H5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.