Zoro Homepage

NI Paper Towel Holder

  • Mfr # 41078

  • Zoro # G507968213


product price: $14.65
/ea
Sold in multiples of 6 for $87.90

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Color
Satin Nickel
Toilet Roll Type
Standard
Dispenser Configuration
6.2 x 5.0 x 4.2 in
Roll Capacity
Single Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41078
Zoro #
G507968213
UPC #
10591410782
Country of Origin
China

Dimensions

Dispenser Depth
4.35 in
Dispenser Height
6.2 in
Dispenser Width
5 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Color
Satin Nickel
Toilet Roll Type
Standard
Dispenser Configuration
6.2 x 5.0 x 4.2 in
Roll Capacity
Single Roll

Description

Euro, Satin Nickel, Paper Towel Holder, 1212H x 5 12D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.