DL-Dithiothreitol, Elctrophrss Grade, 5g
- Mfr # D3072-5GM
- Zoro # G8021951
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
CAS Number
27565-41-9
Molecular Weight
154.24
Chemical Container Type
Bottle
Special Information
For Use In A Reduced Page
Chemical Formula
C4H10O2S2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3072-5GM
- Zoro #
- G8021951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- DL-Dithiothreitol, Electrophoresis Grade
- CAS Number
- 27565-41-9
- Molecular Weight
- 154.24
- Chemical Container Type
- Bottle
- Special Information
- For Use In A Reduced Page
- Chemical Formula
- C4H10O2S2
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Purified
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
Description
DL-Dithiothreitol, Electrophoresis Grade, CAS Number 27565-41-9, Molecular Weight 154.24, Chemical Formula C4H10O2S2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Use In A Reduced Page
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.