Zoro Homepage
This item is Discontinued.
Spectrum Chemical DL-Phenylalanine, 1kg, CAS 150-30-1 PH144-1KG

DL-Phenylalanine, 1kg, CAS 150-30-1 (Discontinued)

  • Mfr # PH144-1KG
  • Zoro # G7944242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH144-1KG
Zoro #
G7944242
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
DL-Phenylalanine
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Concentration
100%
CAS Number
150-30-1
Shelf Life
24 mo
Chemical Formula
C9H11NO2
Molecular Weight
165.19
Chemical Container Type
Bottle

Description

DL-Phenylalanine, Concentration 100 Percent, CAS Number 150-30-1, Molecular Weight 165.19, Chemical Formula C9H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.