Zoro Homepage

Dodecanal Dimethyl Acetal, 25mL

  • Mfr # D1937-25ML

  • Zoro # G7907991


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
230.39 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C14H30O2
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1937-25ML
Zoro #
G7907991
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dodecanal Dimethyl Acetal
Molecular Weight
230.39 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C14H30O2
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
14620-52-1
Container Type
Bottle
Application
GC Analysis
Product Type
Dodecanal Dimethyl Acetal
Features
Moisture Sensitive
Purity
97 %
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2911.00.5000
REMOVE - Previous PI Node
D
Volume
25 mL
PubChem CID
84559
MDL Number
MFCD00036645
Quantity
25

Description

Dodecanal Dimethyl Acetal, CAS Number 14620-52-1, Molecular Weight 230.39 F.W., Chemical Formula C14H30O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2911.00.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.