Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodecyltrimethoxysilane, 25g

  • Mfr # D3383-25G

  • Zoro # G7919718


product price: $61.59
/ea

Key Features

Chemical Container Size
25 g
Chemical Formula
C15H34O3Si
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3069-21-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3383-25G
Zoro #
G7919718
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Dodecyltrimethoxysilane
Chemical Formula
C15H34O3Si
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3069-21-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
290.52

Description

Dodecyltrimethoxysilane, CAS Number 3069-21-4, Molecular Weight 290.52, Chemical Formula C15H34O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.