Dodecyltrimethylammonium Bromide, 5g
- Mfr # D3009-5GM
- Zoro # G8052602
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Concentration
100%
Chemical Formula
C15H34NBr
CAS Number
1119-94-4
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3009-5GM
- Zoro #
- G8052602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Dodecyltrimethylammonium Bromide
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C15H34NBr
- CAS Number
- 1119-94-4
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 308.35
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Description
Dodecyltrimethylammonium Bromide, Concentration 100 Percent, CAS Number 1119-94-4, Molecular Weight 308.35, Chemical Formula C15H34NBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.