Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Domperidone, 200mg

  • Mfr # D4125-200MG

  • Zoro # G7924627


product price: $58.29
/ea

Key Features

Chemical Container Size
200 mg
Molecular Weight
425.92
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C22H24ClN5O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4125-200MG
Zoro #
G7924627
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
200 mg

Details

Item
Domperidone
Molecular Weight
425.92
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C22H24ClN5O2
Chemical Grade
Reagent
CAS Number
57808-66-9
Shelf Life
24 mo

Description

Domperidone, CAS Number 57808-66-9, Molecular Weight 425.92, Chemical Formula C22H24ClN5O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.