Shop SPECTRUM
See all product information
Create Account
Edetate Disodium, Dihydrate, USP-125g
- Mfr # ED150-125GM
- Zoro # G8089967
product price:
$
98.19
/ea
Key Features
CAS Number
6381-92-6
Chemical Container Size
125 g
Molecular Weight
336.21
Chemical Grade
USP
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED150-125GM
- Zoro #
- G8089967
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium
- CAS Number
- 6381-92-6
- Molecular Weight
- 336.21
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C10H14N2Na2O8¿2H2O
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Heavy Metal Chelation
- Product Type
- Edetate Disodium
- Features
- Dihydrate
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- E
- Volume
- 125 g
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Edetate Disodium, Concentration Not Applicable, CAS Number 6381-92-6, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.