Edetate Disodium, Dihydrate, USP-500g, PK6
- Mfr # ED150-500GM-CS6
- Zoro # G7912578
product price:Â
$
1,278.99
/pk of 6, $213.17/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
372.24
Chemical Container Type
Bottle
CAS Number
6381-92-6
Chemical Formula
C10H14N2Na2O8 x 2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED150-500GM-CS6
- Zoro #
- G7912578
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium, Dihydrate, USP
- Molecular Weight
- 372.24
- Chemical Container Type
- Bottle
- CAS Number
- 6381-92-6
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 500 g
Description
Edetate Disodium, Dihydrate, USP, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.