Zoro Homepage

EDTA DiSodm, 0.05 M Sltn, 4L, Pls

  • Mfr # E-112-4LTPL

  • Zoro # G7915490


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
4 L
Concentration
0.05 M
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-112-4LTPL
Zoro #
G7915490
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
EDTA
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
0.05 M
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Jug
Container Type
Jug
Chemical Formula
C10H14N2Na2O8¿2H2O
Application
Analytical Testing Labs
Product Type
EDTA
CAS Number
6381-92-6, 7732-18-5
Molecular Weight
336.21
Container Material
Plastic
Features
USP Volumetric Solution
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Quantity
1
REMOVE - Previous PI Node
E
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature

Description

EDTA, Concentration 0.05 M, CAS Number 6381-92-6, 7732-18-5, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8�2H2O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.