Zoro Homepage

EDTA DiSodm, 0.05 M Sltn, 4L, Pls, PK4

  • Mfr # E-112-4LTPL-CS4

  • Zoro # G7996821


product price: $427.99
/pk 4, $107.00/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Jug
Special Information
Concentration
0.05 M
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-112-4LTPL-CS4
Zoro #
G7996821
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
EDTA Disodium, Solution
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Jug
Special Information
Concentration
0.05 M
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Plastic

Description

EDTA Disodium, Solution, Concentration 0.05 M, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.