EDTA DiSodm, 0.0575 M Sltn, 1L
- Mfr # E-115-1LT
- Zoro # G7998142
product price:Â
$
83.59
/ea
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
0.0575 M
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-115-1LT
- Zoro #
- G7998142
- UPC #
- -
- Country of Origin
- United States
- Item
- EDTA Disodium Solution
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Concentration
- 0.0575 M
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
Dimensions
- Chemical Container Size
- 1 L
Description
EDTA Disodium, Solution, Concentration 0.0575 M, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.