Ellagic Acid, 25g
Mfr # E0375-25G
Zoro # G8025180
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
302.19 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Formula
C14H6O8xH2O
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E0375-25G
Zoro #
G8025180
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
Ellagic Acid
Molecular Weight
302.19 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Formula
C14H6O8xH2O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
133039-73-3
Shelf Life
24 mo
Description
Ellagic Acid, CAS Number 133039-73-3, Molecular Weight 302.19 + xH Less Than- Greater Than2 Less Thanp Greater ThanO, Chemical Formula C14H6O8�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.