Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emodin, 1g

  • Mfr # E0500-1G

  • Zoro # G8002421


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
270.24
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
518-82-1
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0500-1G
Zoro #
G8002421
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Emodin
Molecular Weight
270.24
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
518-82-1
Chemical Formula
C15H10O5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Emodin, CAS Number 518-82-1, Molecular Weight 270.24, Chemical Formula C15H10O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.