Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enrofloxacin, 25g

  • Mfr # E0786-25G

  • Zoro # G8067707


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
359.4
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Formula
C19H22FN3O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0786-25G
Zoro #
G8067707
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Enrofloxacin
Chemical Grade
Reagent
Molecular Weight
359.4
Chemical Container Type
Bottle
Chemical Formula
C19H22FN3O3
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
93106-60-6

Description

Enrofloxacin, CAS Number 93106-60-6, Molecular Weight 359.4, Chemical Formula C19H22FN3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.