Zoro Homepage

Epichlorohydrin, 25g

  • Mfr # E0012-25G

  • Zoro # G7924502


product price: $32.39
/ea

Key Features

Chemical Container Size
25 g
Molecular Weight
92.53
CAS Number
106-89-8
Shelf Life
24 mo
Shipping Restrictions
UN2023, Epichlorohydrin, 6.1 (3), PG II, Marine Pollutant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0012-25G
Zoro #
G7924502
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Epichlorohydrin
Molecular Weight
92.53
CAS Number
106-89-8
Shelf Life
24 mo
Shipping Restrictions
UN2023, Epichlorohydrin, 6.1 (3), PG II, Marine Pollutant
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C3H5ClO
Chemical Grade
Reagent

Description

Epichlorohydrin, CAS Number 106-89-8, Molecular Weight 92.53, Chemical Formula C3H5ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2023, Epichlorohydrin, 6.1 (3), PG II, Marine Pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.