(-)-Epigallocatechin Gallate, 100mg
Mfr # E0694-100MG
Zoro # G7981379
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
458.38
Chemical Container Size
100 mg
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0694-100MG
Zoro #
G7981379
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mg
Details
Item
(-)-Epigallocatechin Gallate
Molecular Weight
458.38
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
989-51-5
Chemical Container Type
Bottle
Chemical Formula
C22H18O11.xH2O
Description
(-)-Epigallocatechin Gallate, CAS Number 989-51-5, Molecular Weight 458.38, Chemical Formula C22H18O11.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.