Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epinastine Hydrochloride, 100mg

  • Mfr # E0799-100MG

  • Zoro # G7924049


product price: $222.99
/ea
Free Shipping & Returns

Key Features

CAS Number
108929-04-0
Chemical Formula
C16H15N3.HCl
Chemical Grade
Reagent
Chemical Container Size
100 mg
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0799-100MG
Zoro #
G7924049
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mg

Details

Item
Epinastine Hydrochloride
CAS Number
108929-04-0
Chemical Formula
C16H15N3.HCl
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
285.78
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Epinastine Hydrochloride, CAS Number 108929-04-0, Molecular Weight 285.78, Chemical Formula C16H15N3.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.