Eriochrome Black T, C20H12N3NaO7S, 5g
- Mfr # E0487-5G
- Zoro # G8289333
product price:Â
$
52.69
/ea
Key Features
CAS Number
1787-61-7
Shelf Life
24 mo
Molecular Weight
F.W. 461.38
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0487-5G
- Zoro #
- G8289333
- UPC #
- -
- Country of Origin
- Japan
- Item
- Eriochrome Black T
- CAS Number
- 1787-61-7
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 461.38
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C20H12N3NaO7S
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 5 g
Description
Eriochrome Black T, CAS Number 1787-61-7, Molecular Weight F.W. 461.38, Chemical Formula C20H12N3NaO7S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.