Zoro Homepage

Eriochrome Red B, 25g

  • Mfr # E0199-25G

  • Zoro # G8040468


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
446.41
Chemical Container Size
25 g
Chemical Formula
C20H15N4NaO5S
CAS Number
3618-63-1
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0199-25G
Zoro #
G8040468
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Eriochrome Red B
Molecular Weight
446.41
Chemical Formula
C20H15N4NaO5S
CAS Number
3618-63-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Eriochrome Red B, CAS Number 3618-63-1, Molecular Weight 446.41, Chemical Formula C20H15N4NaO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.