Erioglaucine, 5g, CAS 3844-45-9, Amber Glss
- Mfr # ER120-5GM
- Zoro # G8072939
product price:Â
$
61.39
/ea
Key Features
Concentration
100%
CAS Number
3844-45-9
Molecular Weight
792.86
Special Information
Classed Chemically As A Triphenylmethane Color
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER120-5GM
- Zoro #
- G8072939
- UPC #
- -
- Country of Origin
- United States
- Item
- Erioglaucine
- Concentration
- 100%
- CAS Number
- 3844-45-9
- Molecular Weight
- 792.86
- Special Information
- Classed Chemically As A Triphenylmethane Color
- Chemical Container Type
- Bottle
- Chemical Formula
- C37H34N2O9S3Na2
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 5 g
Description
Erioglaucine, Concentration 100 Percent, CAS Number 3844-45-9, Molecular Weight 792.86, Chemical Formula C37H34N2O9S3Na2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Classed Chemically As A Triphenylmethane Color
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.